Buy more than* S$200* and get FREE SHIPPING

Digital Scale Mini

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Diameter (mm)
120
Power
3 AA batteries x, or AC adapter (included)
Dimension (mm)
205x145x45
...see all
Product Options
ADD TO CART
Functions Minimum Display (g) Weighing (g) AS ONE Part Number Stability Time (sec) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Minimum Display (g) Weighing (g) AS ONE Part Number Stability Time (sec) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tare Feature 1 2000 1-4997-02 About3 1PC 1 ACS2000 33200176 96.28 SGD
In stock
Tare Feature 1 5000 1-4997-03 About3 1PC 1 ACS5000 33200185 119.90 SGD
Shipped after 2017-06-30
TARE function 0.1 200 1-4997-01 About 3 1PC 1 ACS200 33200167 96.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chemical weighing
3
From Japan
On 2017-04-26 11:41:17
I think that it is CS-201JP. Although it is possible to read up to 0.1 g, we purchase the previous model CS - 200 from AS ONE 10 years ago. Current F1 class standard weight 100 g displays 100.4. Although it may be aging, attention is required. Another thing is that the resin film around the display window began to rush.
For practical test of Chinese trainee
4
From Japan
On 2017-01-20 14:53:35
There is dye weighing in the practical skill test of Chinese students, it was saved because the size and the number of digits after the decimal point are exactly good. To put it greedy, I think it was good for the examiner to see if the display screen is a bit bigger.
This review is about item#33200167.
Measurement of reddening
4
From Japan
On 2014-11-05 18:30:39
0.1 g Weighing machine was good with good firms. I do not need unnecessary functions and it is simple and I like it.
This review is about item#33200167.

Related Products