Buy more than* S$200* and get FREE SHIPPING

Analog Scale

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing Plate Dimension (mm)
160x160
Color
White
Dimension (mm)
155x160x170
...see all
Product Options
ADD TO CART
AS ONE Part Number Minimum Scale (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Minimum Scale (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4047-01 5 1 1PC 1 1437(1kg) 33200465 28.04 SGD
In stock
1-4047-02 10 2 1PC 1 1437(2kg) 33200474 28.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of pottery clay
5
From Japan
On 2011-04-24 19:28:17
Although there is no dissatisfaction with the product itself, it was sold at the supermarket "OK Store" in the neighborhood with a selling price of about half price of 980 yen. We should collect and collect information well ...
This review is about item#33200474.

Related Products