Buy more than* S$200* and get FREE SHIPPING

Seismic Isolation Rubber Sheet

Width (mm)
500
Length (mm)
685
Material
PVC (vinyl chloride resin)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-699-03 500x685x1.6 1.6 1Sheet 1 6 33201725 209.99 SGD
Shipped after 2018-01-22
1-699-02 500x685x0.8 0.8 1sheet 1 3 33201716 219.99 SGD
Shipped after 2018-01-23
1-699-01 500x685x0.4 0.4 1sheet 1 1 33201707 199.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products