Buy more than* S$200* and get FREE SHIPPING

High Function pH / DegreeC Tester pHep4

AS ONE Part Number
1-6511-01
Exchange Electrodes
HI 73127 type (sold separately)
Detection Unit
pH:0.1pH temperature: 0.1 degreeC
Calibration
Automatic [ one ] or two-point proofreading
Dimensions (Thickness x Width x Length) mm
26x40x163
Temperature Compensation
Automatic
Pricision (deg C)
+/-0.5
Pricision (pH)
+/-0.1
Measuring Range (pH)
0.0 - 14.0
Measurment Range (deg C)
-5.0 - 60.0
Power
LR-44 model button cell x4 piece
Operating Temperature Range (deg C)
0 - 50
Weight (g)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI 98127 33203676 219.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products