Buy more than* S$200* and get FREE SHIPPING

pH Meter, Waterproof

Waterproof
IP67
Temperature Resolution (degree c)
0.1(0.1 degree F)
Measuring Temperature (Degree C)
0 - 50 (32 - 122 degree F)
Calibration
(: NIST pH4.0, or 7.0,10.0: pH4.01, 6.86,9.18 USA) 3 points
Dimension (phi x mm)
38x165
Temperature Pricision
+/- 0.5 deg C (0.9 degree F)
Temperature Compensation
Automatic temperature compensation
Measurement Pricision
+/-0.01pH
Measuring Range (pH)
-1.00 to 15.00
Power
Four LR44 button batteries x (included)
Weight (g)
90
Accessories
(10 tablets each pH4 7) calibration tablet, strap
...see all
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4094-23 1PC 1 pHTestr30 33203721 -
Discontinued
[x]
1-4094-22 1PC 1 pHTestr20 33203712 -
Discontinued
[x]
ADD TO CART