Buy more than* S$200* and get FREE SHIPPING

Pocket-Type pH Meter

3.50 (4)
Caution
Since the sensor is integrated, the sensor cannot be replaced. Additional pH standard solutions (pH4.01, pH6.86, pH10.01) is required.
Purpose
Food process research and management, river and effluent research, agricultural and horticultural soil management and ornamental fish tank water quality management.
Body Dimensions (Width x Depth x Height) (mm)
36x25x150
...see all>
Product Options
ADD TO CART
Resolution Capability Measuring Range (pH) Measurement Item Measurment Range (deg C) Power Detection Unit Weight (g) AS ONE Part Number Material Temperature Compensation Pricision (deg C) Pricision (pH) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resolution Capability Measuring Range (pH) Measurement Item Measurment Range (deg C) Power Detection Unit Weight (g) AS ONE Part Number Material Temperature Compensation Pricision (deg C) Pricision (pH) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH / 0.01pH, temperature / 0.1 deg C 2.0 to 12.0 pH deg C 0.0 to 50.0 LR44 4 pcs alkaline battery (pH) 0.01, (temperature) 0.1 deg C About65 (include battery) 1-9183-03 Indicator / ABS resin sensor / glass Yes +/-0.5 Sat 0.4 1PC 1 SK-632pH 33203755 139.99 SGD
In stock
0.1pH 2.0 - 12.0 pH - Alkaline battery LR44 4 - About 65 (including batteries) 1-9183-01 Indicator/ABS resin Sensor / glass type Not available - +/-0.6 1PC 1 SK-630pH 33203737 81.99 SGD
In stock
pH/0.1pH, temperature / 0.5deg C 2.0 - 12.0 pH / degreeC 0.0 - 50.0 Alkaline battery LR44 4 - About 65 (including batteries) 1-9183-02 Indicator/ABS resin Sensor / glass Available Ground 1.0 Ground 0.5 1PC 1 SK-631pH 33203746 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for drinking water and hot spring conditions daily
3
From Japan
On 2017-08-31 16:50:22
I am interested in the water which I drink daily and the different kind of hot springs and am enjoying it individually as I am in the current state. I am enjoying it because I think that it is good at about.
This review is about item#33203737.
Survey of water quality in pond and moat
1
From Japan
On 2016-03-08 18:04:51
There is no stability in the PH measurement, and the measurement value changes every time calibration is performed any number of times. (Even with PH standard solution, does not it become PH, is it broken?) I think that the instruction manual is too easy, I do not know whether the calibration is done properly, I think that it is a defective item. The stick type seems more certain. Pretty, I regret it.
This review is about item#33203746.
Legal inspection of septic tank treated water
5
From Japan
On 2016-02-21 09:31:06
We are investigating about 15 specimens every day. The display temperature system broke down after 11 months use. Through purchased Monataro Corporation "When we requested repair, the warranty period is half a year. Do you have a warranty period of 6 months now? Even if I looked at the site again, it is not displayed. Please announce at least before ordering. Please display at the end of the product performance table. From now on, we will use other company's products guaranteed for 1 year. Please take care of everyone.
This review is about item#33203746.
Pharmatic measurement of tropical fish tank
5
From Japan
On 2014-03-19 13:29:32
Since it costs quite expensive when it is inspected with one shot shot, I bought this item, it is very handy because it can measure easily.
This review is about item#33203746.

Related Products