Buy more than* S$200* and get FREE SHIPPING

Portable pH Testers pHep, PEP

1.00 (1)
Caution
pH standard solutions for calibration are not included.The electrode cannot be replaced.
AS ONE Part Number
1-487-01
Battery Life
1000 hours
Battery
1.5V(LR44 button battery)x4
Calibration
2 point calibration by hand
Pricision (pH)
+/-0.2
Resolution Capability
0.1pH
Measurement Pricision
+/-0.2
Measuring Range (pH)
0.0 - 14.0
Operating Temperature Range (deg C)
0 - 50
Weight (g)
78
Dimension (mm)
175x41x23
Accessories
LR-44 button battery x 4, protection cap, mini driver for calibration
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HI 98107 33203791 129.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drainage measurement
1
From Japan
On 2016-04-27 11:40:13
Although it is a new shift in the measured value there is a (12% higher determination).

Related Products