Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Conductivity Meter, Waterproof

5.00 (1)
Waterproof Protection Grade
IP67
Dimension (phi x mm)
phi38x165
Measurement Pricision
+/-1% F.S
Power
Four LR44 button battery x battery (included)
Weight (g)
90
...see all>
Product Options
ADD TO CART
AS ONE Part Number Detection Unit Temperature Coefficient Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Detection Unit Temperature Coefficient Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7725-22 0.1microS/cm, 1microS/cm, 0.01mS/cm 2% / deg C 0.1microS/cm 1microS/cm 0.01mS/cm 1PC 1 ECTestr11+ 33204473 279.99 SGD
In stock
1-7725-21 10microS/cm , 0.1mS/cm 2%/deg C 10microS/cm 0.1mS/cm 1PC 1 ECTestr11 33204464 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conductivity measurement of liquid
5
From Japan
On 2015-02-10 09:26:54
Because the range width is large, it is possible to measure from pure water to contaminated water with a single piece, waterproof so you can wash it thoroughly after using it. It is saved to replace only the electrodes to use for measuring dirty liquids.
This review is about item#33204473.

Related Products