Buy more than* S$200* and get FREE SHIPPING

Digital Salinometer

2015 Trusco Published Pages
1 1129
2014 TRUSCO Published Page
1-1050
AS ONE Part Number
1-5578-01, 1-5578-01
Supported Temperature Range (Degree c)
10-40, 10 to 40
Measurement Pricision (%)
+/-0.05/+/-5
Salinity Measurement Range (deg C)
0.00-10.0, 0.00 to 10.0
Minimum Indication (%)
0.01%(0.00-2.99%)/0.1%(3.0-10.0%), 0.01%(0.00 to 2.99%)/0.1%(3.0 to 10.0%)
Resolution Capability
0.01/0.1%, 0.01/0.1%
Measuring Range (%)
0.00 to 10.0
Measurement Pricision
Display value + / over 0.05% (0.00 over 1.00%), relative accuracy + / -5% (1.00 over 10.0%), Relative accuracy + / display value + / -0.05% (0.00 to 1.00%), -5% (from 1.00 to 10.0%)
Detection Method
Conductivity type, Conductivity equation
Temperature Range (deg C)
10 -40 (automatic temperature correction), 10-40 (Automatic Temperature Compensation)
Power
006P (9V) battery (included), 006P (9V) battery (included)
Weight (g)
300, 300
Dimension (mm)
170x90x40, 170x90x40
TRUSCO Part Number
282-7778, 282-7778
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES-421 33204927 1,219.90 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products