Buy more than* S$200* and get FREE SHIPPING

Digital Salinometer

4.00 (1)
AS ONE Part Number
1-524-01, 1-524-01
Resolution Capability
0.1%, 0.001
Measuring Range (%)
Salt min0.0 over 5.0, 0.0% to 5.0 salinity
Measurement Pricision
+ / Over 0.3% (in the case of 0.0 over 2.0%), + / over 0.6% (in the case of 2.1 over 5.0%), + / - (In the case of 0.0-2.0%) -0.3% (in the case of 2.1-5.0%) + / -0.6%
Measurement Method
Conductivity measurement system, Conductivity measurement method
Power
LR1130 button batteries x3 pieces (included), X3 one LR1130 button cell battery (included)
Weight (g)
About 100, About100
Dimension (mm)
233x30x20, 233x30x20
TGK Product Number
439-80-95-12, 439-80-95-12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-31A 33204963 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Salinity of crab products
4
From Japan
On 2014-01-30 13:50:45
Since the end of the case is too sharp it should be rounded!
This review is about item#33204963.

Related Products