Buy more than* S$200* and get FREE SHIPPING

Digital Salinometers

4.75 (4)
AS ONE Part Number
1-5793-01
Functions
Automatic Temperature Compensation
Resolution Capability
0.10%
Measuring Range (%)
0.0 to 5.0
Display Type
7-segment LCD / 2 digit display (taste level graphic display)
Measurement Pricision
+/- 0.1% (0.0 - 2.0%) (case of liquid temperature at room temperature)
Measurement Method
Electric conductivity method
Power
One CR1616 (DC3V) x (test battery included)
Operating Temperature Range (deg C)
0 to 80
Weight (g)
(Including battery) about 25
Dimension (mm)
30x158x14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB-158P 33204981 95.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Check the salinity of the water tank
4
From Japan
On 2016-06-07 10:07:20
There is no much difference even if compared to those a few thousand yen. I think that it is pretty accurate and handy price.
This review is about item#33204981.
Salt detection such as miso soup
5
From Japan
On 2016-05-17 20:12:51
Easy to understand.
This review is about item#33204981.
Measured in the urine salt amount taken in a day
5
From Japan
On 2015-08-27 16:53:47
Is the same thing subscription purchase? Easily it can be measured? Satisfaction to have.
This review is about item#33204981.
Dietary management of day-to-day
5
From Japan
On 2014-12-18 18:53:31
Are we satisfied with the price-performance.
This review is about item#33204981.

Related Products