Buy more than* S$200* and get FREE SHIPPING

Flow Meter Checker

5.00 (1)
Flow Rate Pricision
+/-5% atFS
Use Fluid Temperature (Deg C)
Max40
Maximum Pressure (MPa)
0.4(G)
Overall Length (mm)
216
...see all>
Product Options
ADD TO CART
Fluid Shape Flow Rate Range (L/min) Flow Direction AS ONE Part Number Operating Temperature (deg C) Outer Diameter (phi mm) Connection Caliber (Rc) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Shape Flow Rate Range (L/min) Flow Direction AS ONE Part Number Operating Temperature (deg C) Outer Diameter (phi mm) Connection Caliber (Rc) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3 to 30 Under → top 6-6075-07 0 to 40(Non-condensing) 50 3/4 11B 30-04   1PC 1 FC-A40 33207474 239.99 SGD
In stock
- - 4 to 50 Under → top 6-6075-08 0 to 40(Non-condensing) 50 3/4 11B 50-04   1PC 1 FC-A40 33207483 239.99 SGD
In stock
- - 1 to 10 Under → top 6-6075-05 0 to 40(Non-condensing) 50 3/4 11B 10-04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FC-A40 33207456 239.99 SGD
Shipped after 2018-06-06
- - 0.4 to 5.0 Under → top 6-6075-02 0 to 40(Non-condensing) 45 1/2 11B 5-03   1PC 1 FC-A20 33207422 239.99 SGD
In stock
- - 2 to 20 Under → top 6-6075-06 0 to 40(Non-condensing) 50 3/4 11B 20-04   1PC 1 FC-A40 33207465 239.99 SGD
In stock
- - 0.2 to 2.0 Under → top 6-6075-01 0 to 40(Non-condensing) 45 1/2 11B 2-03   1PC 1 FC-A20 33207413 239.99 SGD
In stock
- - 1 to 10 Under → top 6-6075-03 0 to 40(Non-condensing) 45 1/2 11B 10-03   1PC 1 FC-A20 33207431 239.99 SGD
In stock
Water Acrylic taper - tube 2 to 20 Under '-> top 6-6075-04 (Non-condensing) 0-40 45 41641 11B 20-03   1PC 1 FC-A20 33207447 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2014-11-28 10:09:55
Gauge may be stable
This review is about item#33207431.

Related Products