Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Float Switch

4.40 (10)
Contact Capacity
50W DC/AC
Voltage Resistance between Junctions (V)
DC500
Maximum Switching Voltage (V)
DC/AC300
Maximum switch Current
DC/AC0.5A
Contact Resistance (mohm)
150
Insulation Resistance (Mohm)
100 or more
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4069-02 1PC 1 MFS21-K-2 33208043 33.99 SGD
In stock
1-4069-01 1PC 1 MFS17-D-2 33208034 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Automatic control of water heater
5
From Japan
On 2018-02-28 18:47:51
I am using it for automatic supply to antifreeze, but it is normal for the time being.
This review is about item#33208034.
For aquarium
5
From Japan
On 2017-10-02 08:09:08
In order to keep the water level constant, I used it in conjunction with the electric pump. As the response was not too fast, the pump could be turned on and off steadily.
This review is about item#33208034.
Overflow aquarium
5
From Japan
On 2016-08-25 16:14:39
Switch control of pump so that water does not overflow in overflow aquarium
This review is about item#33208034.
Measure the water level in the pipe
4
From Japan
On 2015-11-13 15:13:11
Because it is used for investigation of the water level in a narrow pipe, it is impossible to use depending on the diameter of the float part, so I wanted to describe the dimensional value of the shape. I can use it this time and are using it conveniently. I think that deployment with a convenient circuit diagram using this switch spreads.
This review is about item#33208034.
As a water level sensor of pure water
5
From Japan
On 2015-01-12 13:47:09
I surely turn ON / OFF so I use it with confidence.
This review is about item#33208034.
Device parts
5
From Japan
On 2014-09-19 13:09:08
After ordering, the item arrives as planned and I am satisfied.
This review is about item#33208043.
Side sensor switch on dilution tank
4
From Japan
On 2014-02-04 13:17:59
I think whether to select the material by contact liquid, but I think that it is kindness if packing per Viton is set. Usability is good.
This review is about item#33208043.
Used for pump tank
5
From Japan
On 2013-08-20 15:06:20
Although it is a simple device, it has high sensitivity and excellent durability.
This review is about item#33208043.
Filtration tank level sensor
2
From Japan
On 2013-06-18 12:03:01
The side mounting type naturally sinks in the water, but the leak packing is not attached. It does not have product specifications or instructions. In the box there is an illustration note in English but it is of the vertical type. I thought that it was not for amateurs and I felt somewhat dissatisfied.
This review is about item#33208043.
Water level adjustment of paddy field
4
From Japan
On 2013-06-09 14:11:12
I think that the degree of freedom is high without choosing the installation location because it is lightweight and compact.
This review is about item#33208034.

Related Products