Buy more than* S$200* and get FREE SHIPPING

Level Switch Float Type, Steinless Steel

4.50 (4)
Maximum Operating Voltage (V)
AC250V DC200V
Maximum switch Current
0.5A
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Switching Capacity Using Limit Temperature (degree c) Withstand Voltage Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Switching Capacity Using Limit Temperature (degree c) Withstand Voltage Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3120-03 50VA 50W (coil load 8VA) 200deg C Contact between DC400V Stainless 1PC 1 KS2TH-A 33208113 199.99 SGD
Shipped after 2018-05-09
1-3120-01 50VA 50W (coil load 8VA) 100 deg C DC400V between contacts Stainless 1PC 1 KS2-A 33208095 44.99 SGD
In stock
1-3120-02 50 VA 50W (LOAD COILS 8 VA) 100 degree C POINT OF CONTACT BETWEEN THE DC400V Stainless steel 1PC 1 KS4-A 33208104 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For water level control
5
From Japan
On 2017-10-31 14:36:52
Level switch at low level and on level at high level was surprisingly small, finally I found out.
This review is about item#33208095.
As a water bottle sensor of the water tank
5
From Japan
On 2015-01-10 09:41:45
It is made of stainless steel, is resistant to corrosion, is waterproof and compact so it is easy to install and remove.
This review is about item#33208095.
Underground pit drainage
5
From Japan
On 2013-03-27 13:05:59
The reaction was good.
This review is about item#33208095.
Float switch of water tank
3
From Japan
On 2011-11-21 17:43:38
With only the model, we can not distinguish one of the three types (representative pictures). I purchased it by mistake. Descriptions of distinguishable contents such as individual photographs or features are desired.
This review is about item#33208095.

Related Products