Buy more than* S$200* and get FREE SHIPPING

Digital Manometer

4.50 (2)
Caution
Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure., Gauge pressure meter. Pressure over 0 to +/-20kPa cannot be measured. For relatively low pressure around atmospheric pressure.
AS ONE Part Number
1-6121-01
Resolution Capability
0.01kPa/ 1mmAq/ 0.1mmHg
Pricision
+ / -2.0% / Full scale
Power
X1 unit 006P (9V) battery (sold separately)
Weight (g)
About 178 (including batteries)
Measuring Range
0 to +/-20.00KPa, 0 to +/-2000mmAg, 0 to +/-200.0mmHg
Dimension (mm)
65.5x35x173.5
Accessories
X1 x1 unit this connection tube test battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-382 33208244 329.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Check the confidentiality of the small tank.
5
From Japan
On 2014-11-26 14:35:16
Although I think that it is easy to use, I think that it is more useful if there is a function to exert pressure on the manometer itself.
This review is about item#33208244.
Pressure measurement
4
From Japan
On 2014-09-19 15:29:52
I would like to attach a leak-proof clip etc. to the connection part
This review is about item#33208244.

Related Products