Buy more than* S$200* and get FREE SHIPPING

Handy Manometer PG

Dimension (mm)
60x20x90
...see all>
Product Options
ADD TO CART
Pressure AS ONE Part Number Working Temperature Rated Pressure Range (kPa) Compatible Fluid Resolution Capability Display Indicating Type Operating Humidity Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure AS ONE Part Number Working Temperature Rated Pressure Range (kPa) Compatible Fluid Resolution Capability Display Indicating Type Operating Humidity Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Excessive) 1500kPa 1-1059-03 0 over + 50 degC 0-1000 Non-corrosive gas 1kPa 000-1000 Gauge pressure 35 over 85% RH (no condensation)   1PC 1 PG-100-103GP 33208271 529.99 SGD
Shipped after 2018-01-24
- 1-1059-05 - 0-100 - 0.1kPa 00.0-100.0 - -   1pc(s) 1 PG-100-102AP 33208296 789.99 SGD
Shipped after 2018-01-24
- 1-1059-04 - -100-0 - 0.1kPa -100.0-00.0 - -   1pc(s) 1 PG-100-102VP 33208287 529.99 SGD
Shipped after 2018-01-24
- 1-1059-01 - 0-10 - 0.01kPa 0.00-10.00 - - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 PG-100-101GP 33208253 799.99 SGD
Shipped after 2018-02-13
(Excessive) 200kPa 1-1059-02 0- + 50 ℃ 0-100 Non-corrosive gas 0.1kPa 00.0-100.0 Gauge pressure 35-85% RH (non-condensing)   1pc(s) 1 PG-100-102GP 33208262 529.99 SGD
In stock
ADD TO CART

Related Products