Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension (mm) Material AS ONE Part Number Measuring Range (MPa) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material AS ONE Part Number Measuring Range (MPa) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x200 PET film 1-7875-05 50 to 130 For high pressure 1Box(5Sheet) 1 HS PS 33208576 179.99 SGD
In stock
- - 2-1583-01 130 to 300 Ultra-high-pressure 1Box(5Sheet) 1 HHS PS 33208585 179.99 SGD
In stock
270x200 PET film 1-7875-02 0.5 to 2.5 Ultra-Low Pressure 1Box(5Sheet) 1 LLW PS 33208542 179.99 SGD
In stock
270x200 PET film 1-7875-03 2.5 to 10 For low pressure 1Box(5Sheet) 1 LW PS 33208551 179.99 SGD
In stock
270x200 PET film 1-7875-04 10 to 50 Medium pressure 1Box(5Sheet) 1 MS PS 33208567 179.99 SGD
In stock
270x200 PET film 1-7875-01 0.2 to 0.6 Hypersonic low pressure 1Box(5Sheet) 1 LLLW PS 33208533 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Roll installation work
5
From Japan
On 2017-10-19 19:29:04
It is used to check whether the contact surface is in even contact state. In the past, I used Kohmiran or carbon paper, but even if they seemed to be hit evenly, clear differences were visible in this product. I think it is a very good product.
This review is about item#33208551.
Visualization of pressure at unmeasurable places
4
From Japan
On 2017-02-16 14:52:14
It was very easy to use and it was saved. However, pressure is applied also when cutting, the cut surface will be discolored, so it will be very helpful if you can improve it. (Was it not discolored if separating the paper separately ...?)
This review is about item#33208551.
Confirm per
1
From Japan
On 2017-01-05 14:44:56
From being shipped anyway, until arrival, it took 4 days, it will not be a talk! It is not shipped from America! It's from Japan!
This review is about item#33208551.
For container leak test
5
From Japan
On 2016-07-15 16:23:39
I tried to clamp the medium pressure film between the container and the cap and pinched it with a constant torque. I was able to see the pressure bias due to color change, so I am very saved.
This review is about item#33208567.

Related Products