Buy more than* S$200* and get FREE SHIPPING

Non-Contact Tachometer

2015 Trusco Published Pages
1 1141
AS ONE Part Number
1-6393-01, 1-6393-01
Battery Life
Continuous use time of about 20 hours (when using alkaline batteries), Continuous use: approximately 20 hours (when using alkaline batteries)
Range Switching
Auto range, Auto range
Sampling
1.0sec-10.0sec / time, 1.0 second - 10.0 seconds/times
Measuring Distance (mm)
50-300 (reflective tape), 50-300 (reflective tape)
Range
6.0-99999.9rpm, 6.0 - 99999.9rpm
Resolution Capability
(Min) 0.1rpm (r / min), (Minimum) 0.1 rpm (r/min)
Measurement Pricision
+/-(0.01%rdg+1dgt), +/-(0.01%rdg+1dgt)
Display
6-digit LCD display, 6 digit LCD display
Power
Single 4 (1.5V) 4 pieces battery, AAA (1.5V) 4 batteries
Operating Temperature Range (deg C)
-5-40, -5 - 40
TRUSCO Part Number
250-9733, 250-9733
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-2000 33209181 279.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products