Buy more than* S$200* and get FREE SHIPPING

Voltage Data Logger

Measurement Resolution
0 to 1V: 1mV 1 to 1.8V: 1 to 2mV 1.8V to 2V: 1 to 5mV2 to 5.4V: 5mV 5.4V to 6V: 5 to 10mV 6 to 15V: 10mV
Recording Start
Immediate start pre about Start (from personal Con)
Recording Interval
From 0.02, 0.05, 0.1, 0.2, 0.5 seconds a total of 20 ways 1, 2, 5, 10, 15, 20, 30, 60 minutes, 1, 2, 5, 10, 15, 20, 30 seconds of the selection (for more than 1 second the recording interval of 0.5 seconds or less and the recording interval, switching fro
Recording mode
(Recording capacity is full, stop recording) (recording capacity is full, to be recorded by overwriting the data at the top) Endless Mode One-time mode
Communication Speed
The (: about 45 seconds in the data full time sucked up) 9600bps
Input Voltage Range (V)
+/- 15V range: fixed range: less than 1 second auto-range fixed range recording interval: 1 second or 1 +/- 2 +/- 6 +/- 15 recording interval +/-
Interface
Serial communication (RS-232C)
AS ONE Part Number
1-9213-01
Liquid Crystal Display
(Can be set edit Paso Con, (5 x 7) unit of each channel, three dot mat helix) recording status and recording mode, battery life warning measurements (7-segment digits x 4) unit
Input Frequency (Hz)
(: Yes filter 50 to 60) DC to 20
Battery Life
(Battery life will vary depending on the performance of the operating environment, recording interval and batteries.) About the 13th: 1 second recording interval: 2 seconds or about 5 months and recording interval: 0.02 seconds about 9 months and recordin
Measuring Element
Voltage
Input Impedance
About 1MΩ
Operating Envrionment
The (non-condensing) RH below 90%: Temperature: 0 to 50 deg C Humidity
Data Memory Capacity
8000 data x 2 channel
Other Functions
Start or stop recording, recording interval setting data full table shows
Number of Channels
2-channel (GND Common)
Body Weight (g)
(Including two AAA alkaline batteries) about 93
Main Part Dimension (mm)
H55xW88xD24
Accessories
AAA alkaline batteries (LR03) 2 lines, input cable (VR-7101 cable length about 1m) 2 lines, one communication cable, (RS-232C: D-Sub9 pin cable length 1.5m), manual (warranty) set, a suite of software
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VR-71 (body) 33209513 269.99 SGD
In stock
ADD TO CART

Related Products