Buy more than* S$200* and get FREE SHIPPING

Card Digital Meter

Using Humidity (% RH)
(Non-condensing) 80 or less
Overload Protection
V: up to 900V DC / AC (1 minute) ohm: maximum 300V DC / AC rms (1 min.)
AS ONE Part Number
1-9982-01
Storage Humidity (%)
(Non-condensing) 70RH following
Accuracy
DC voltage /+/-1.3%rdg+/-5dgt(200mV),+/-1.3%rdg+/-3dgt(2V,20V,200V,600V) AC voltage /+/-2.0%rdg+/-8dgt(2V,20V , 200V, 600V) resistance /+/-2.0% rdg +/- 4dgt (200ohm, 2kohm, 20kohm, 200kohm, 2Mohm), +/- 5.0% rdg +/- 4dgt (20Mohm)
Storage Temperature Range (degree c)
-20 to 60
Temperature Coefficient
Accuracy x 0.1 / deg C when the 5 deg C 23 deg C +/-
Resistance
200ohm, 2kohm, 20kohm, 200kohm, 2Mohm, 20Mohm
DC Voltage
200mV,2V,20V,200V,600V
Open terminal voltage
About0.45V
Range Switching
Auto range
Sampling
3 times / sec
Consumption Electric Current (mA)
About2
Functions
Auto Power Off, Display Hold
Continuous Opreration Time
More than 150 hours (DC voltage range 0mV input)
Resolution Capability
DC voltage / 100microV (200mV), 1mV (2V), 10mV (20V), 100mV (200V), 1V (600V) AC voltage / 1mV (2V), 10mV (20V), 100mV (200V), 1V (600V) resistance /0.1ohm(200ohm),1ohm(2kohm),10ohm(20kohm),100ohm(200kohm),1kohm(2Mohm),10kohm(20Mohm)
Display
2000 count, character height 12mm
AC Voltage (V)
2,20,200,600
Withstand Voltage
(Case between the input terminal) AC3.52kV (50Hz) 1 minute
Power
3V CR2032 (coin) battery one
Standard
CE mark certification. IEC-61010-1, CATⅡ600V, CATⅢ300V, and EMC Test Passed
Operating Temperature Range (deg C)
0 to 40
Weight (g)
About60
Dimension (mm)
55x9x109
Accessories
One (coin) 1013 battery carrying case, 3V CR2032 (body built-in)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-6500 33209592 55.59 SGD
In stock
ADD TO CART

Related Products