Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter

Sampling Speed
2 times / second
AS ONE Part Number
1-8719-01
Fuse
(10A/250V / 6phix 25mm) 1 this F14 (0.5A/250V / 5.2phix 20mm) 1 this F17
Accuracy
(DC voltage) +/- 0.5% rdg +/- 4dgt (400mV 4V / 40V), +/- 1.0% rdg +/- 4dgt (400V / 600V) (AC voltage) +/- 4.0% rdg +/- 8dgt (400mA), +/- 1.2% rdg +/- 5dgt (4V / 40V 400V), +/- 1.5% rdg +/- 5dgt (600V) (direct current) +/- 2.0% rdg +/- 3dgt (400microA, 400
Safety Standards
IEC-61010-1 CATII600V, CATIII300V EMC pass
Resistance
400ohm / 4kohm, 40kohm / 400kohm, 4Mohm / 40Mohm
DC Current
400microA, 4000microA, 40mA, 400mA, 4A, 10A
DC Voltage
400mV,4V/40V,400V/600V
AC Voltage
400mV,4V/40V,400V,600V
Open terminal voltage
About400V
Range Switching
Auto / manual range
Sampling
2 times / second
Frequency Characteristics
ACV : 50Hz to 1000Hz
Functions
Deviation measurement, range hold, display hold, auto power off
Resolution Capability
(DC voltage) 100microV (400mV), 1m / 10mV (4V / 40V), 100mV / 1V (400V / 600V) (AC voltage) 0.1microA (400microA), 1microA (4000microA), 10microA (40mA), 100microA (400mA) , 1mA (4A), 10mA (10A) (resistance) 0.1ohm / 1kohm (400ohm / 4kohm), 10ohm / 100ohm
Display
4000 count
Power
15V R6P AA battery x2 book
Weight (g)
180 (body only)
Dimension (mm)
75x29x155
Accessories
Test lead battery (built-in spare battery) spare fuse holster H2 interface kit temperature sensor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KU-2608 33209854 239.90 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products