Buy more than* S$200* and get FREE SHIPPING

Voltage Controller

4.33 (6)
Output Voltage Range (V)
20 to 98
Phase Number
1
Dimensions (Length L x Width W x Height H) (mm)
79x55x44
Supply Voltage
AC100V
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Operating Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Operating Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3168-02 12 1PC 1 P-112 33210046 179.90 SGD
Shipped after 2017-12-18
1-3168-01 5 1PC 1 P-105 33210037 96.64 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Adjustment of electric drill rotation
4
From Japan
On 2017-02-10 17:53:54
I am using it without any problem in usage, I am satisfied with the price.
This review is about item#33210037.
Output control of electrothermal heater
5
From Japan
On 2016-04-10 07:28:51
I use it in combination with a temperature controller. Hunting is prevented by finely controlling the output of the heater. It seems that the number of the dial and the output are not proportional.
This review is about item#33210037.
For lighting dimming
5
From Japan
On 2015-08-22 11:24:19
Used from 300 w to 1 Kw lighting, there is no problem. It is compact and solid construction.
This review is about item#33210046.
Power control
2
From Japan
On 2014-11-13 13:17:43
I failed because I did not have enough space. I would like you to introduce products that can adjust the power supply capacity separately From 100 V to upper and lower adjustable equipment
This review is about item#33210037.
Used for controlling the rotation speed of commercially available desk fan, not work
5
From Japan
On 2014-08-13 10:44:03
Since we were studying whether it is possible to control the number of revolutions, we were hitting if we were searching on the Internet, because the wind pressure of a commercially available desk fan that we used before is low considering it is rather strong. After purchase, we can adjust the air volume and it is handy.
This review is about item#33210037.
Temperature control of solder deep bath without temperature setting
5
From Japan
On 2013-07-19 13:18:19
I am satisfied very much that I can use it as intended.
This review is about item#33210046.

Related Products