Buy more than* S$200* and get FREE SHIPPING

Electro Slider ES

5.00 (1)
Phase Number
1
Dimensions (Length L x Width W x Height H) (mm)
148x96x90
...see all>
Product Options
ADD TO CART
Load Connection AS ONE Part Number Output Voltage Range (V) Main Circuit Voltage (V) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Connection AS ONE Part Number Output Voltage Range (V) Main Circuit Voltage (V) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-3169-01 20-98 100 10 1pc 1 ES-110 33210055 309.99 SGD
Shipped after 2018-04-24
- 1-3169-03 20-196 200 10 1pc 1 ES-210 33210073 339.99 SGD
Shipped after 2018-04-25
- 1-3169-04 20-196 200 15 1pc 1 ES-215 33210082 519.99 SGD
Shipped after 2018-04-24
Outlet 1-3169-02 20-98 100 15 1PC 1 ES-115 33210064 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of power tools etc.
5
From Japan
On 2014-12-25 02:53:58
There is enough capacity so you can use it without any anxiety. In addition, I think that it is optimal for use on the deferment because the box is also made with the moderate size.
This review is about item#33210064.

Related Products