Buy more than* S$200* and get FREE SHIPPING

Micro Plate

5.00 (2)
Unit Dimensions (Width x Depth x Height)(mm)
127x85x14
1 Well Depth (mm)
11.3
Sterilization Method
γ-ray sterilization
The Number of Wells
96
Sterilization
Already
Outside Dimension (mm)
127x85x14
Material
PS
...see all>
Product Options
ADD TO CART
AS ONE Part Number Bottom Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Bottom Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-8085-02 Flat - 1Case(50Sheet) 1 GDMP-96F 33211595 119.99 SGD
Shipped after 2018-05-30
2-8085-01 U-shaped [Lid] 127x85x9 1Case(50Sheet) 1 GDMP-96U 33211586 119.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used to read the absorbance with a microplate reader.
5
From Japan
On 2015-06-26 14:48:50
Especially it was able to be used without problems. There is no lid, it is convenient to have a seal.
This review is about item#33211595.
Protein determination
5
From Japan
On 2014-12-17 14:15:27
There is no problem at all.
This review is about item#33211586.

Related Products