Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ibis Eco Rack 96

4.00 (1)
Number of Storage
96
Weight (g)
200
Dimension (mm)
240x78x25
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Tube (mL) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Tube (mL) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7025-02 1.5 to 2.0 Blue Play PP (polypropylene) 1PC 1 IN1521-902B 33215043 6.99 SGD
In stock
1-7025-01 1.5 - 2.0 Black Recycled PP (polypropylene) 1PC 1 IN1521-902BL 33215034 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2013-08-06 16:40:28
There is no problem in usability, so the price is also cheap so I am satisfied. However, since blue takes four days to ship, he will hesitate to buy. When the color becomes two, I want blue also because it is convenient at the time of experiment, but it is saved if you can ship it on the day.
This review is about item#33215043.

Related Products