Buy more than* S$200* and get FREE SHIPPING

Cryo Tube, O-RING Seal

5.00 (1)
Pressure Resistance
17000xG
Operating Temperature Range (deg C)
-196 to +121
Material
Body: PP, O-ring: Silicon rubber
Specification
Flat top o-ring seal, available to do autoclave
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13x46 2 2-4731-08 1Box(1000PC) 1 T335-6 60854561 379.99 SGD
Shipped after 2018-02-28
13x45.5 2 2-4731-09 1Box(1000PC) 1 T335-7 60854577 329.99 SGD
Shipped after 2018-02-28
13x46 0.5 2-4731-01 1Box(1000PC) 1 T335-2 33215287 329.99 SGD
Shipped after 2018-02-28
13x45.5 1.5 2-4731-04 1Box(1000PC) 1 T335-5 33215296 329.99 SGD
Shipped after 2018-02-28
13x46 1.5 2-4731-07 1Box(1000PC) 1 T335-4 60854552 329.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put a small amount of raw materials
5
From Japan
On 2013-12-12 13:55:20
This product is contained a lot, it is very easy to use. Since there is an O ring in the cap, there is almost no liquid leakage.
This review is about item#33215296.

Related Products