Buy more than* S$200* and get FREE SHIPPING

Substantial Microscope LED Lighting Equipment

4.50 (8)
Power (V)
AC100
Dimension (mm)
80x110x20
...see all>
Product Options
ADD TO CART
AS ONE Part Number Illumination (Lx) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Illumination (Lx) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9227-01 18000 One direction epifluorescence 1PC 1 SIMPLE-3 33216486 -
Discontinued
[x]
1-9227-02 20000 4-way independent epi 1PC 1 4 season 33216495 269.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used as stereoscopic lighting
5
From Japan
On 2015-07-22 17:59:07
First I bought only the real microscope and tried to display the subject with the light at hand, but I purchased this light because I was hard to see. As it is being made for stereomicroscopes, it is very easy to see. I was satisfied because I was going to choose affordable for price.
This review is about item#33216486.
Confirmation of pen tip of fountain pen Other
5
From Japan
On 2015-02-11 16:54:24
I use it attached to the stereoscopic microscope of Monotaro. It is very convenient. It is essential for a stereomicroscope. I bought without lighting at first, I used LED flexible lights together, but it is inconvenient and does not cost anything special. However, it is the reason why Monotaro's stereoscopic lighting with illumination is not an LED because he did not buy a lighting.
This review is about item#33216486.
Dental laboratory work
5
From Japan
On 2015-02-08 17:36:29
Unlike conventional fluorescent lamps, I was surprised by the brightness. Since the light reaches all the way, I can see the part that I have not seen until now. If it is too bright and the reflection amount is large, it is convenient because it can adjust the light intensity. Since it is longer than the fluorescent lamp which needs to be replaced semi-annually every year, it is also very satisfied because it has reduced the running cost.
This review is about item#33216486.
Soldering operation of microelectronic components
5
From Japan
On 2014-02-13 12:34:43
It is natural because it is LED, but I think that it is lightweight compared with the conventional cold-cathode tube type, and it has good handling and small burden on the microscope is good. It is a stereoscopic microscope Nikkon SMZ 645, but it fits perfectly and looks like a dedicated option. LED can be continuous dimming with the volume of the main unit is convenient. At that time, when you listen carefully, you may hear a sound like a dial tone, but it is a small sound so it will be drowned out by the air conditioning wind. The emission color is slightly bluish. I think that the color temperature is about 6000 K. I have adjusted the color temperature from 3000 K to 4000 K for other lighting, so I feel uncomfortable in my environment, but I am not at all concerned while looking through the microscope. I think cost performance is high.
This review is about item#33216486.
Attach to NIKON's stereomicroscope and check the sample
4
From Japan
On 2014-01-23 19:08:56
I was able to adjust dimming, so it was easier to see than I thought.
This review is about item#33216486.
final inspection
5
From Japan
On 2013-12-03 09:35:03
With the lamp attached to the microscope, the minimum part was not visible, and I tried to bring the lamp of the fluorescent lamp closer, but I could not see it well, the moment I switched to LED lighting, the worker was brighter enough to joyfully, with the light underneath It is now possible to inspect easily. We were able to obtain a perfect product with an additional three years warranty and lighting dimmer This time we ordered the remaining 9 units immediately after confirming the first unit against 10 purchases, There was an answer that the delivery date was the next week. However, since production is done on a daily basis, we can not wait, so when we inquired by telephone we could distribute to 7 and 2 units and we could make it in time for production. With the sincerity of the people concerned in response to a sudden request, we were able to prevent production trouble. Thank you very much.
This review is about item#33216486.
Lighting of stereomicroscope
3
From Japan
On 2013-08-09 14:32:27
Although there is no problem in use, LED is exposed, so it is ○ if there is a protective cover. However, metal fittings attaching the protective cover were attached whether it is a case common to other models.
This review is about item#33216486.
Inspection work with stereomicroscope
4
From Japan
On 2012-09-06 17:30:04
The price is also cheap, the size is compact and easy to use. For cost reduction or a small number of LEDs, there is no practical problem. However, due to the slightly bluish light, it is regrettable that there are things that are difficult to use depending on the object.
This review is about item#33216486.

Related Products