Buy more than* S$200* and get FREE SHIPPING

Micro Scale

5.00 (1)
AS ONE Part Number
2-6997-01
Scale
5mmm/50 5mm/100 1mm/100
Dimension (mm)
76x26x2
Material
Polystyrene (PS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 177-401C 33217405 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Substitution of Objective Micrometer
5
From Japan
On 2016-06-16 16:53:32
Three kinds of scale are attached, it is convenient. It seems to be correct and accurate.
This review is about item#33217405.

Related Products