Buy more than* S$200* and get FREE SHIPPING

Slide Glass

Surface Processing
Degreasing washed
Dimension (mm)
26x76
Material
Water glass plate
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Model TGK Product Number Specification AS ONE Part Number Product Type Quantity (Sheet) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Model TGK Product Number Specification AS ONE Part Number Product Type Quantity (Sheet) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disassociate water 0.9 to 1.2 S7225 863-14-15-05 Dimensions: 76 x 26mm - Disassociate water 100   1Box(100Sheet) 1 S7225 03010314 16.99 SGD
In stock
Disassociate water 1.2 to 1.5 - 863-14-15-04 - 2-155-02 - -   1Box(100Sheet) 1 S7224 33218035 17.99 SGD
In stock
Water edge polish 1.2-1.5 S7214 863-14-15-06 Dimensions: 76 x 26mm - Water edge polish 100 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 S7214 03010323 26.99 SGD
Shipped after 2018-02-27
Water edge polishing 0.9 - 1.2 - 863-14-15-03 - 2-155-01 - -   1Box(100Sheet) 1 S7213 33218026 21.99 SGD
In stock
ADD TO CART

Related Products