Buy more than* S$200* and get FREE SHIPPING

Cover Glass

5.00 (1)
Dimension (mm)
18x18
Specification
Vacuum pack packaging
...see all
Product Options
ADD TO CART
AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9648-02 Borosilicate glass 1Box(200Sheet) 1 10101818 33218561 9.94 SGD
In stock
1-9648-01 Soda glass 1Box(200Sheet) 1 10211818C 33218552 5.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hospital urinalysis
5
From Japan
On 2015-04-04 21:01:22
no problem
This review is about item#33218552.

Related Products