Buy more than* S$200* and get FREE SHIPPING

Slide Stand

5.00 (1)
AS ONE Part Number
2-162-01
Storage Number of Sheets
20
Dimension (mm)
150x82x22
Material
Stainless steel (SUS304)
TGK Product Number
419-14-34-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL 33219006 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Observation with a biological microscope
5
From Japan
On 2017-11-07 22:46:59
There is no particular impression because it uses it for a long time, but it is a convenient item to stand a washed slide glass.
This review is about item#33219006.

Related Products