Buy more than* S$200* and get FREE SHIPPING

Prepared Slide Case with Lid

5.00 (1)
AS ONE Part Number
2-160-01
Number of Storage
25 sheets
Dimension (mm)
93x113x44
Material
Body/ styrene resin
Specification
With lid
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PG-S01 33219015 4.11 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Distribution of the glass slide
5
From Japan
On 2016-08-11 17:21:03
Cheap and I like because good design. As the inside can be seen, the easy-to-use.
This review is about item#33219015.

Related Products