Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification AS ONE Part Number Lid Color Storage Number of Sheets Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification AS ONE Part Number Lid Color Storage Number of Sheets Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-4615-03 Green 50 sheets 135x83x33 1PC 1 P-50 33219042 10.99 SGD
In stock
- 1-4615-01 Black 12 pieces 82x48x32 1PC 1 P-12 33219024 9.99 SGD
In stock
- 1-4615-02 Black 25 sheets 94x83x33 1PC 1 P-25 33219033 9.99 SGD
In stock
Lid is transparent 1-4615-04 Clear 100 sheets 207x170x35 1PC 1 P-100 33219051 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When transporting slide glass
4
From Japan
On 2017-06-13 20:03:08
I bought it for reasonable price so it was good. There is no particular problem in use.
This review is about item#33219024.
Save slide specimen
5
From Japan
On 2016-12-23 17:50:07
It is good not to take up space because you can store many sheets for the size.
This review is about item#33219042.
Storage of small insect specimens
2
From Japan
On 2011-11-30 16:25:24
The price is cheaper than other companies' products, color, design seems to be good so we tried purchasing, but the fulcrum part of the hinge is easy to come off. Improvement is necessary.
This review is about item#33219051.

Related Products