Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Light, UV
[x]close
All Products
>
Scientific Research, Development Products
>
Research Related Supplies, Laboratory Necessities
>
Laboratory Stationery, Equipment
>
Light Boxes
Light, UV
AS ONE
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
AS ONE Part Number
1-8708-01
Lighting Time
About 60 hours
Electric Lamp
UV-LED bulb (365nm)
Power
3 AA batteries x 6
Weight (g)
(Including battery) 31
Dimension (mm)
phi10x158
Material
Aluminum
Accessories
X3 AA batteries 6 (for testing) condensing cap
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
Stylus UV
33220223
76.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Light, UV
Streamlight
68.99 SGD
(1)
UV PENLIGHT UVPL3
ALFA MIRAGE
76.99 SGD
UV POWER LIGHT
Alps
93.99 SGD
(5)
Desiccator Vacuum
AS ONE
129.99
-
569.99 SGD
Handy UV lamp (long wavelength 365 nm type)
AS ONE
269.99
-
479.99 SGD
(2)
UV Lamp
Dengen
269.99
-
339.99 SGD
Handy UV lamp (long wavelength / short wavelength switching type)
AS ONE
379.99
-
639.99 SGD
(1)
UV Flashlight For Gas Leaks
TASCO
129.99 SGD
UV leak light
JTC
119.99
-
159.99 SGD
(2)
Handy UV lamp (Short wavelength 254 nm type)
AS ONE
299.99
-
539.99 SGD
Sampler PFA wide mouth bottle (without inner stopper)
SANPLATEC
13.99
-
15.99 SGD
(1)
>>
Category
All Products
>
Scientific Research, Development Products
>
Research Related Supplies, Laboratory Necessities
>
Laboratory Stationery, Equipment
>
Light Boxes
Related Products
AS ONE
Stationery
Uv light
Led light bulb
Uv lamp
Led light bulbs
Laboratory equipment
Top