Buy more than* S$200* and get FREE SHIPPING

Pipette Aid, Handle Type

Weight (g)
130
Overall Length (mm)
171
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Pipette (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Pipette (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-6363-01 to 2 Blue 1PC 1 F37904-0002 33222865 56.30 SGD
Shipped after 2017-12-18
2-6363-02 to 10 Green 1PC 1 F37904-0010 33222874 57.59 SGD
Shipped after 2017-12-18
2-6363-03 to 25 Red 1PC 1 F37904-0025 33222883 75.97 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products