Buy more than* S$200* and get FREE SHIPPING

Quartz Cuvettes

Visual Leg Width (mm)
10
Measurement Error
Within 1% (220nm)
Optical Path Length (mm)
10
Type
Transparent two-sided
Capacity (mL)
3.5
Dimension (mm)
12.5x12.5x45
Material
UV quartz glass
...see all
Product Options
ADD TO CART
Storage Case AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Case AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 2-5647-01 1PC 1 T-5-UV-10 33223443 119.90 SGD
In stock
There 2-5647-02 1Set(4PC) 1 T-5-UV-10S 33223452 479.90 SGD
Shipped after 2017-01-19
ADD TO CART

Related Products