Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lever Screw Cork

2.33 (3)
Purpose
Handy bottle with caps, flat wide mouth capped bottles, square bottle cap, Handy bottle with caps, flat wide mouth capped bottles, square bottle cap
AS ONE Part Number
4-5330-01
Tip Size (mm)
Inner diameter/phi8.5, external diameter/phi12.0
Material
Main unit PP (polypropylene), O ring packing and seal packing/EPDM (ethylenepropyl rubber)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 33226444 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
I use it as a cock when putting industrial alcohol into a container and transferring it to another container
1
From Japan
On 2016-07-14 15:02:55
I bought it with a container and a set, but leak occurred from the cock in about one week after starting use. After that, only 10 cocks were purchased and now only 4 cocks will leak out even if newly replaced. I began to order again. Is there a container that does not leak in similar cock-equipped containers?
This review is about item#33226444.
Polytan mounting
1
From Japan
On 2016-01-14 10:07:57
Water leaks from the lever part. You had better not buy it
This review is about item#33226444.
Replacement with the previously used cock.
5
From Japan
On 2013-11-16 15:19:12
Compared to the previous lever type, the durability is also high, the use feeling is very satisfied well. It is also very convenient that you can rotate the direction of the cock, as you can see, using it.
This review is about item#33226444.

Related Products