Buy more than* S$200* and get FREE SHIPPING

Sample

4.12 (16)
Caution
Lid not included
Purpose
Transportation and storage of liquid and powder products.
Heat-Resistant Temperature (deg C)
-10 - +80
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Capacity (L) Color Weight (g) TRUSCO Part Number AS ONE Part Number Material (handle) Inside Diameter x Height (phi mmxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Capacity (L) Color Weight (g) TRUSCO Part Number AS ONE Part Number Material (handle) Inside Diameter x Height (phi mmxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
221x228 6.1 Milk white - - 5-420-01 Iron 204x220 1PC 1 No.6 33226882 20.99 SGD
In stock
280x290 12.1 Milky white 705 311-3515 5-420-03 Iron 255x280 1PC 1 No.12 33226891 34.99 SGD
In stock
327x328 20.6 Milky white 820 311-3523 - Iron 302x319 1PC 1 No.20 37174785 47.99 SGD
In stock
308x309 16.8 Milky white - - 5-420-05 Polypropylene 280x293 1PC 1 No.16 33226907 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Storage of paint
5
From Japan
On 2017-12-25 16:01:17
It is robust and does not deform the lid like other products.
This review is about item#33226882.
Used for cosmetic manufacturing process.
5
From Japan
On 2017-11-23 15:15:21
Light and durable, easy to wash. There is a feeling of cleanliness, so it's safe to see the contents from the outside.
This review is about item#37174785.
Gravel measurement
3
From Japan
On 2017-08-11 17:17:39
I am concerned about the unexpected shock because the material is harder than the used item.
This review is about item#37174785.
Sludge temporary storage
5
From Japan
On 2017-04-02 16:48:24
I bought the main body and lid, I bought sludge and bought it sideways, but I saw it for several hours, but there was no leak from the container
This review is about item#37174785.
Storage of remaining fertilizer
5
From Japan
On 2016-06-14 08:27:13
It was used to store the remaining fertilizer. The sealing of the lid (sold separately, but ...) is also satisfactory.
This review is about item#37174785.
For collecting electric tools
4
From Japan
On 2016-06-07 18:57:20
You should also prepare items that you set up for sale with a lid. Without a lid, there seems to be almost no need to purchase this product for the first time. There is no problem in the product itself.
This review is about item#37174785.
Even putting down vegetables
4
From Japan
On 2016-05-15 20:32:37
I thought it was a little bit smaller than I thought so I'm happy if you let me make it a little larger (* ^ o ^ *)
This review is about item#33226882.
For grain preservation
4
From Japan
On 2016-02-28 08:03:59
It was an imaginable product, so there was nothing I wanted better. Since the lid is sold separately at the time of purchase I was wondering whether a suitable lid would arrive until the product got lost, so I want you to improve it.
This review is about item#37174785.
Liquid storage
4
From Japan
On 2016-02-04 16:08:14
Making is solid. I am satisfied because the lid is also tight.
This review is about item#37174785.
Immersion of fruit liquor
3
From Japan
On 2015-12-17 19:11:36
It is lighter than using a glass bottle, and when not in use it is useful because it does not take up space that can be stacked.
This review is about item#37174785.

Related Products