Buy more than* S$200* and get FREE SHIPPING

Dilution Bucket

3.50 (2)
AS ONE Part Number
1-8663-01
Outside Dimension (mm)
Phi350x350
Inside Dimension (mm)
Phi320x335
Outer Diameter (phi mm)
350
Scale
1L
Inner Diameter (phi mm)
320
Capacity (L)
20
Height (mm)
350
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #20 33226943 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Paddy disinfection dilution
5
From Japan
On 2017-06-29 15:58:05
It is strong with solid material. Hose can also be inserted, dilution memory is easy to understand.
This review is about item#33226943.
Dilution of hypochlorous acid
2
From Japan
On 2013-03-07 13:49:00
I bought it because it is cheaper compared to other products, but memory is hard to see, so I will buy other items next time.
This review is about item#33226943.

Related Products