Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9407-24 87x57x19 87x57x19 1Case(30PC) 1 H-4NType 33227503 80.99 SGD
In stock
1-9407-22 68x39x15 68x39x15 1Case(50PC) 1 H-2NType 33227485 51.99 SGD
In stock
1-9407-23 75x50x18 75x50x18 1Case(30PC) 1 H-3NType 33227494 56.99 SGD
In stock
1-9407-25 100x65x28 100x65x28 1Case(10PC) 1 H-5NType 33227512 32.99 SGD
In stock
1-9407-21 36x36x14 36x36x14 1Case(50PC) 1 H-1N model 33227521 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Storage of experimental samples etc.
5
From Japan
On 2018-01-25 20:37:56
Since the lid closes tightly, you can safely keep it.
This review is about item#33227521.
Storage of electronic components
5
From Japan
On 2016-03-15 23:49:42
· Product features Dimensions suitable for storing DIP electrical resistance. · Product notice Pure whitening / denaturation when exposed to pure ethyl alcohol. A hinge configuration in which two cantilever beams each having one ball portion are disposed to face each other may be destroyed when an excessive force is applied to the opening and closing operation.
This review is about item#33227485.
For organization
3
From Japan
On 2015-10-14 14:56:08
no problem.
This review is about item#33227521.

Related Products