Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Extra Large Flat Bat, PP

4.00 (2)
Usable Inner Dimension (mm)
788x489x198
AS ONE Part Number
5-183-01
Outside Dimension (mm)
924x616x210
Inside Dimension (mm)
852x553x198
Capacity (L)
77.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77.8L 33227616 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-07-05 18:05:15
Strong construction and strong. The color is bright and the workplace feels clean.
This review is about item#33227616.
Experiment
3
From Japan
On 2017-05-23 09:19:37
It was nice to purchase strength / size etc optimum. I am further pleased that the price goes down a little more
This review is about item#33227616.

Related Products