Buy more than* S$200* and get FREE SHIPPING

Heat-Resistant Screw Mouth Reagent Bottles

5.00 (1)
Bore Diameter (phi mm)
30
Screw Cap Standard (GL)
45
...see all>
Product Options
ADD TO CART
AS ONE Part Number Unit Height (mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Unit Height (mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4870-04 (Binnomi) 225 101x230 100 1000 Body: borosilicate glass, cap: PP   1PC 1 2002-1000D 33228027 -
Discontinued
[x]
1-4870-01 (Binnomi) 100 56x105 20 100 Body: borosilicate glass, cap: PP   1PC 1 2002-100SD 33227993 -
Discontinued
[x]
1-4870-06 (Binnomi) 330 181x335 500 5000 Body: borosilicate glass, cap: PP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2002-5000SD 33228045 -
Discontinued
[x]
1-4870-05 (Binnomi) 260 136x265 200 2000 Body: borosilicate glass, cap: PP   1PC 1 2002-2000SD 33228036 -
Discontinued
[x]
1-4870-02 (Bottle only) 138 70x143 50 250 Body: Borosilicate glass, Connector: PP   1PC 1 2002-250SD 33228002 -
Discontinued
[x]
1-4870-03 (Only bottle) 176 86x181 100 500 Body: Borosilicate glass, Cap: PP   1PC 1 2002-500SD 33228011 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Biochemical experiment
5
From Japan
On 2015-09-09 09:09:26
It is an ordinary reagent bottle. I use a reagent and sterilize it by autoclave.
This review is about item#33228027.

Related Products