Buy more than* S$200* and get FREE SHIPPING

PYREX Medium Brown Glass Bottle, Orange Screw Cap

Caution
At the time of autoclave sterilization, remove cap or loosen cap 1 rotation or more. In case of doing dry-heat sterilization, use a red cap sold separately., At the time of autoclave sterilization, remove cap or loosen cap 1 rotation or more. In case of doing dry-heat sterilization, use a red cap sold separately., At the time of autoclave sterilization, remove cap or loosen cap 1 rotation or more. In case of doing dry-heat sterilization, use a red cap sold separately., At the time of autoclave sterilization, remove cap or loosen cap 1 rotation or more. In case of doing dry-heat sterilization, use a red cap sold separately.
JIS Class
JR-1 (borosilicate glass -1)
Color
Brown
Material
Body / PYREX (R) borosilicate glass cap seal ring / PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Body Size (phi mm) Screw Standards Height (mm) Capacity (mL) Cap Height (mm) Bore Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Body Size (phi mm) Screw Standards Height (mm) Capacity (mL) Cap Height (mm) Bore Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4993-02 46 GL-32 87 50 - -   1PC 1 50ML 33228063 29.99 SGD
Shipped after 2018-01-24
1-4993-05 86 GL-45 176 500 - 30   1PC 1 500ML 33228097 -
Discontinued
[x]
1-4993-03 56 GL-45 100 100 30 30   1PC 1 100ML 33228072 28.99 SGD
In stock
1-4993-07 136 GL-45 260 2000 - 30   1PC 1 2000ML 33228115 159.99 SGD
Shipped after 2018-01-24
1-4993-04 70 GL-45 138 250 - 30   1PC 1 250ML 33228081 35.99 SGD
In stock
1-4993-06 101 GL-45 225 1000 - 30   1PC 1 1000ML 33228106 64.99 SGD
Shipped after 2018-01-24
1-4993-09 234 GL-45 410 10000 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10000ML 33228133 629.99 SGD
Shipped after 2018-05-21
1-4993-01 36 GL-25 70 25 - -   1PC 1 25ML 33228054 25.99 SGD
In stock
1-4993-08 181 GL-45 335 5000 - 30   1PC 1 5000ML 33228124 469.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products