Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weighing Bottles

5.00 (2)
Material
Hard glass
...see all>
Product Options
ADD TO CART
Shape AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape AS ONE Part Number Cylinder Diameter (phi mm) x Height H(mm) Scale Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6-743-02 25x45 None About15 1PC 1 Cylindrical 25 x 45 33232071 13.99 SGD
Shipped after 2018-07-02
- 6-743-01 18x35 None About3 1PC 1 Cylindrical 18 x 35 33232062 13.99 SGD
Shipped after 2018-06-25
- 6-743-06 60x80 None About170 1PC 1 Cylindrical 60 x 80 33232114 50.99 SGD
Shipped after 2018-06-27
- 6-743-07 35x30 None About20 1PC 1 FlatType 35x30 33232123 21.99 SGD
Shipped after 2018-06-27
- 6-743-08 40x20 None About16 1PC 1 FlatType 40x20 33232132 25.99 SGD
Shipped after 2018-06-25
- 6-743-09 50x30 None About35 1PC 1 FlatType 50x30 33232141 24.99 SGD
Shipped after 2018-06-25
- 6-743-04 40x60 None About57 1PC 1 Cylindrical 40 x 60 33232096 18.99 SGD
Shipped after 2018-06-25
- 6-743-10 60x30 None About61 1PC 1 FlatType 60x30 33232157 43.99 SGD
Shipped after 2018-06-27
- 6-743-03 30x50 None About24 1PC 1 Cylindrical 30 x 50 33232087 13.99 SGD
Shipped after 2018-06-25
Cylinder type 6-743-05 50x80 Not available About 120 1PC 1 Cylinder type 50 x 80 33232105 24.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Specimen preparation
5
From Japan
On 2015-03-28 13:38:18
I like it because it has high degree of sealing and transparency.
This review is about item#33232087.
Drug storage
5
From Japan
On 2013-08-21 08:27:54
Although it is small, the accuracy is very high and the degree of hermeticity is high, so it is very useful for storing antibiotics for mixing.
This review is about item#33232062.

Related Products