Buy more than* S$200* and get FREE SHIPPING

Bottle

5.00 (2)
Material
Parallel glass
Specification
Barrel Shape
...see all
Product Options
ADD TO CART
TGK Product Number Cork Stopper No. AS ONE Part Number Body Size (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Cork Stopper No. AS ONE Part Number Body Size (phi mm) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
352-05-51-03 8 1-4405-02 80+/-1 134+/-2 350 1PC 1 350CC 33232482 39.77 SGD
Shipped after 2017-09-27
- 5 1-4405-01 67+/-1 120+/-2 180 1PC 1 180CC 33232473 30.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sample exhibition
5
From Japan
On 2017-05-23 14:47:22
Repetition is under review as it looks good and has good reputation. It is stable even when it is on.
This review is about item#33232482.
Seed display
5
From Japan
On 2014-10-29 13:31:04
Although you can plug tightly with a cork stopper, it seems better to stick the tape from above and to reinforce it just in case. The shape is cute, it seems to stand out in the exhibition. If possible, I'd like you to handle triangles as well.
This review is about item#33232473.

Related Products