Buy more than* S$200* and get FREE SHIPPING

Separatory Funnel, PE Bottle

Tube Diameter (phi mm)
6
Foot Length (mm)
100
Type
Bottle processing
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Shell Diameter x Full Length (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shell Diameter x Full Length (mm) AS ONE Part Number Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x330 6-161-03 500 1PC 1 500ML 33233602 109.99 SGD
Shipped after 2018-01-24
100x380 6-161-04 1000 1PC 1 1L 33233611 129.99 SGD
In stock
ADD TO CART

Related Products