Buy more than* S$200* and get FREE SHIPPING

Filter Bottle, Average Glass

Material
Parallel glass
...see all>
Product Options
ADD TO CART
Compatible tubber plug (No.) Suction Diameter (mm) Top Hole Diameter (mm) AS ONE Part Number Nozzle Outside Diameter (phi mm) Bore Diameter (phi mm) Capacity (L) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible tubber plug (No.) Suction Diameter (mm) Top Hole Diameter (mm) AS ONE Part Number Nozzle Outside Diameter (phi mm) Bore Diameter (phi mm) Capacity (L) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 About18 64 1-4416-04 About18 64 10   1PC 1 10L 33233794 -
Discontinued
[x]
24 About24 68 1-4416-06 About24 68 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20L 33233812 -
Discontinued
[x]
- About14 39 1-4416-01 About14 39 2   1PC 1 2L 33233767 -
Discontinued
[x]
- About14 39 1-4416-02 About14 39 3   1PC 1 3L 33233776 -
Discontinued
[x]
- About16 48 1-4416-03 About16 48 5   1PC 1 5L 33233785 -
Discontinued
[x]
24 About24 68 1-4416-05 About24 68 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15L 33233803 -
Discontinued
[x]
ADD TO CART

Related Products