Buy more than* S$200* and get FREE SHIPPING

Tubing Tetrafluoride Pipe, Inch Size

5.00 (1)
Length (m)
1
Material
PTFE (fluorine resin)
...see all>
Product Options
ADD TO CART
Outside Diameter (phi inch) Inner Diameter (phi inch) AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter (phi inch) Inner Diameter (phi inch) AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41643 41647 7-305-01 6.35 3.17 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 3.17x6.35 33235605 20.99 SGD
Shipped after 2018-05-07
1/8 1/16 7-305-04 3.17 1.59   1Roll(1m) 1 1.59x3.17 33235632 6.99 SGD
In stock
1/2 3/8 7-305-03 12.7 9.52 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 9.52x12.7 33235623 97.99 SGD
Shipped after 2018-05-16
3/8 1/4 7-305-02 9.52 6.35   1Roll(1m) 1 6.35x9.52 33235614 38.99 SGD
In stock
1/4 11/64 7-305-05 6.35 4.35 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 4.35x6.35 33235641 32.99 SGD
Shipped after 2018-05-07
1/2 27/64 7-305-06 12.7 10.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 10.7x12.7 33235657 44.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Triumph T 120 R Primary chain oil feed pipe
5
From Japan
On 2018-02-24 22:12:56
Although it feels a bit hard, Primary It does not hit the chain, perfect in inches size. It is regrettable that it is more expensive than mm size.
This review is about item#33235605.

Related Products