Buy more than* S$200* and get FREE SHIPPING

PFA Tube

5.00 (1)
Continuous Use Temperature (deg C)
Length (m)
Color
Material
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Inner Diameter (phi mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fishing gear trick
5
From Japan
On 2017-07-30 12:37:10
We are heavily using 1 x 2 mm size of this product to prevent roots and protect Harris. Harris No. 30 is perfect for this size. Price is also cheaper than PTFE. It is an ideal material because it has moderate elasticity and is highly resistant to friction and high transparency. Speaking of greed, it is possible to say for the entire PFA tube, but I want the inner diameter φ 0.8!
This review is about item#33235946.

Related Products