Buy more than* S$200* and get FREE SHIPPING

Cock Steel

3.00 (1)
Overall Length (mm)
4 (tip) to 5
Material
Cast iron
Specification
For Gas
...see all
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-560-01 1PC 1 2 branch 33237145 -
Discontinued
[x]
2-560-02 1PC 1 3 branch 33237154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium aeration
3
From Japan
On 2014-06-13 14:57:50
Although the product itself is OK, exactly the same thing was sold for about 200 yen at the pet shop
This review is about item#33237145.

Related Products